Learn More
Description
- Bend easily into pouring spouts to enable nonspill transfer
- Flat bottoms and sloping sides with 0.187 in. (4.8mm) inside corner radius ensure complete transfer
- Do not react to most substances
- Disposable Stack compactly for convenient storage and accessibility
Specifications
Specifications
| Bottom Shape | Flat |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Hexagonal |
| Type | Weighing Dish |
| For Use With (Application) | Design provides greater balance, protection and safety |
| Depth (Metric) | 22 mm |
| Diameter (Metric) Inner Base | 85 mm |
| Diameter (Metric) Inner Top | 110 mm |
| Diameter (Metric) | 110 (Inner Top) mm, 85 mm (Inner Base) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
