Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Hexagonal Weigh Boat
GREENER_CHOICE

Catalog No. 17100441
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-100-441 X-Large
17-100-435 Small
17-100-465 Medium
17-100-460 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-100-441 Supplier Heathrow Scientific™ Supplier No. HS14251D
Add to Cart
Add to Cart

Flexible polystyrene Hexagonal Weigh Boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.

  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10°C to 70°C (14°F to 158°F)
  • Wide flat bottoms ensure stability and prevent tipping
  • Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
  • Can be used with microwave moisture analyzers
  • Made from FDA food grade polystyrene

Specifications

Capacity (English) 12.3 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 364 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Sterility Non-sterile
Type Weighing Boat
Size X-Large
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to 70°C
Height (English) 1.2 in.
Diameter (English) 3.5 in.
Diameter (Metric) 8.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.