Learn More
Heathrow Scientific™ Hexagonal Weigh Boat

Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10°C to 70°C (14°F to 158°F)
- Wide flat bottoms ensure stability and prevent tipping
- Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
- Can be used with microwave moisture analyzers
- Made from FDA food grade polystyrene
Specifications
Specifications
| Capacity (English) | 6.6 oz. |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 194 mL |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Hexagonal |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.