Learn More
Description
Provide a high level of protection to 9 in. of forearm from wrist up. Protects from metal, knives, and punctures.
- Offer ISEA LEvel 5 cut resistance
- Spandex™ wrist insert with thumb hole for comfortable fit
- Will not slip down like knit sleeves
- Compatible with most gloves
- Ambidextrous
- Machine washable
8 in. Arm Guards
- Can be used in waste handling, recycling operations, lab work, and animal handling
- Ideal for assembly, meat processing and packing; and wood, glass, and metal handling
- Available in two styles: single-layer Arm Guard 9S and double-layer Arm Guard 9D which that enhanced puncture protection from needles, knives, and glass
1These arm guards are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs
Specifications
Specifications
| Size | 2X-Large |
| Construction | 1-ply |
| Material | SuperFabric™ |
| For Use With (Application) | Assembly, meat processing and packing, Wood, Glass and Metal handling |
| Includes | Spandex™ wrist insert, thumb hole |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.