Learn More
Description
- SuperFabric™ brand material offers highest needlestick-resistance available
- 360° degree cut protection - ANSI/ISEA Cut Level A9, Needlestick Level 5
- Full coverage design and pre-curved shape for comfort and protection
- Specialized silicone gripping surface on palm
- Launderable
Specifications
Specifications
| Coating Material | Silicone |
| Color | Black |
| Cut Resistance Rating | ANSI A9 |
| Material | SuperFabric |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388:4X12F |
| For Use With (Application) | Fine-toothed animal handling, wastewater and sewage treatment |
| Model | 3041-L |
| Series | Hercules™ NSR 3041 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.