Learn More
Description
- 3-finger cut resistant SuperFabric™ brand material coverage targets primary knife strike areas
- High dexterity Coretek™ high performance shell keeps hands cool and comfortable during work
- Meets European food migration testing (EN 1186:2002 SI 1998 No 1376)
- Designed to be worn under standard nitrile, latex or vinyl gloves
- Ambidextrous, sold in each quantity
- Launderable
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 1186:2002 SI 1998 No 1376 |
| Coating Material | Nitrile |
| Color | Gray, White |
| Cut Resistance Rating | ANSI A7 |
| Hand | Ambidextrous |
| Material | SuperFabric |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| EN388 Standard | EN 388:4X42A |
| For Use With (Application) | Food service, cutting and processing, deboning applications, knife/blade handling, Plastics trimming |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.