Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HexArmor™ Protective Aprons

Catalog No. 191303756 Shop All Performance Fabrics, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
22 x 22 in.
29 x 29 in.
30 x 24 in.
Thickness:
Double layer
Single layer
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness
19-130-3756 29 x 29 in. Double layer
19-130-3755 22 x 22 in. Double layer
19-160-615 29 x 29 in. Single layer
19-160-616 30 x 24 in. Single layer
19-160-617 30 x 24 in. Double layer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-3756 Supplier HexArmor™ Supplier No. AP102229
Add to Cart
Add to Cart
This item is not returnable. View return policy

Exceptional protection against blunted poultry knives

Cut, puncture, and abrasion resistant aprons protect body from accidents on the job site. Help workers to stay warm, safe, and comfortable with less fatigue.

  • Offer ISEA Level 5 cut resistance
  • No metal disks or links to repair
  • Lightweight—only 1/10 the weight of traditional chain mail safety wear
  • Safe for machine wash and sanitizers
  • Available in two lengths; both include adjustable strap

1These aprons are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs.

Specifications

Size Universal
Material SuperFabric™
Color Black
Thickness Double layer
Includes Adjustable straps
For Use With (Application) Ideal for meat processing and packing, grinding and cutting/puncture applications
Certifications/Compliance ISEA CE Level 5
Dimensions (L x W) 29 x 29 in.
Width (English) 20 in.
Width (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.