Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HF Scientific™ ProCal™ Primary Turbidity Standards for Hach™ 2100N Laboratory Turbidimeter
Standards not harmful to the environment or to worker safety
$98.93
Specifications
For Use With (Equipment) | Hach 2100N Turbidimeter |
---|---|
Certifications/Compliance | EPA |
Catalog Number | Mfr. No. | Type | Turbidity | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Turbidity | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||
15-393-608
![]() |
HF Scientific™
52220 |
Primary Turbidity Standard | 1000 NTU | 8.45 oz. | 250 mL |
Each for $98.93
|
|
||
15-393-609
![]() |
HF Scientific™
52230 |
Primary Turbidity Standard | 1000 NTU | 16.9 oz. | 500 mL | N/A | N/A | N/A | |
Description
- Pre-diluted
- Do not include formazin
- Preservative used enhances stability
- Biodegradable, safe and non-toxic
- Ready and easy to use
- Factory certified by HF scientific
- Custom NTU produced
- Available in different size bottles
Specifications
Hach 2100N Turbidimeter | |
EPA |
Safety and Handling
ShelfLife : 2 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title