Learn More
Description
- Outside chest pocket with hook and loop closure
- Deep and wide inside pockets
Specifications
Specifications
| Closure Type | Breakaway Hook and Loop |
| Color | Lime |
| Size | Medium |
| Material | Polyester Mesh |
| Includes | Reinforced D-ring slot, Adjustable waistband |
| No. of Pockets | 3: 1 outside, 2 inside |
| Tape Type | 2 in. silver reflective tape, 4 in. contrasting color trim |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.