Learn More
Description
- Top sleeve stripe: 2 in. silver reflective stripe around sleeves 7 in. from top of the shoulder
- Bottom sleeve stripe: 2 in. silver reflective stripe around sleeves 4.5 in. below the top sleeve stripe
- One 2 in. silver reflective stripe applied horizontally across the lower chest
- Two 2 in. silver reflective stripes run from top of the horizontal stripe, over shoulders to the top of back horizontal stripe
- Outside left chest patch pocket measures 5.5 x 5.5 in.
Specifications
Specifications
| Size | Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Long Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Tape Type | China Brand Flat Silver |
| Length (English) | 30 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.