Learn More
Description
- One 2 in. silver reflective stripe applied horizontally across lower chest
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to the top of the back horizontal stripe
- Two in. silver reflective stripes around both long sleeves
- Upper stripe is applied 7 in. higher on the sleeve than lower stripe
- Lower stripe is 4.5 in. below the upper stripe
- Single pocket is 5.5 x 5.5 in. on the outside left chest patch pocket
Specifications
Specifications
| Size | 5X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Long Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Size (English) Chest | 62 to 64 in. |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.