Learn More
Description
- One 2 in. silver reflective stripe applied horizontally across lower chest
- One 2 in. silver reflective stripe applied around each sleeve
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe
- Outside left chest pocket measures 5.5 x 5.5 in.
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Short Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Size (English) Chest | 46 to 48 in. |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.