Learn More
Pyramex Safety Products Hi-Vis Safety Vest with Contrasting Reflective Tape
Shop All Pyramex Safety Products ProductsSpecifications
Specifications
| Closure Type | Zipper |
| Color | Orange |
| Size | 2X-Large |
| Material | Solid Polyester Front, Mesh Back |
| Includes | 2 mic holder loops |
| No. of Pockets | 8: 5 outside, 3 inside |
| Tape Type | 2 in. silver reflective tape, 4 in. contrasting color trim |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.