Learn More
PIP™ G-Tek™ PolyKor™ Hi-Vis Seamless Knit HPPE Gloves with Nitrile Foam Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction increases comfort and breathability
- HPPE blended shell is lightweight to provide dexterity, tactile sensitivity, and cut resistance
- Foam nitrile coating is breathable and durable
- Coating is designed with a cell structure that disperses fluids away on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-vis coloring makes this product very easy to see
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Hi-vis Green, Black |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | HPPE |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.