Learn More
Description
- Hi-Vis solid polyester
- Metal snap front closure
- Metal grommets on upper front collar trim
- Reach thru pocket on back with zipper closures
- Flashlight pocket
- Mic tabs
- Reinforced D-ring slot
Specifications
Specifications
| Closure Type | Snap Front |
| Color | Lime |
| Size | 2X-Large |
| Material | Polyester |
| Includes | Flashlight pocket, Mic tab, Reinforced D-ring slot, Metal grommets |
| No. of Pockets | 14: 10 outside, 4 inside |
| Tape Type | 2 in. silver reflective tape, 4 in. contrasting color trim |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.