Learn More
Wells Lamont™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Can be used in temperatures from -70°F to 300°F
- Can handle dry ice for short periods of time
- Hi-Vis green light weight synthetic knit shell
- Latex palm provides outstanding grip
- Knit wrist construction prevents dirt and debris from directly contacting the hand
- Non-slip surface allows workers to work more efficiently and increase their grip
- The open, uncoated back circulates air, allowing hands to breathe and keeping them cool and comfortable
- ANSI Level A3 cut resistance
Specifications
Specifications
| Coating Material | Latex |
| Color | Lime Green |
| Cut Resistance Rating | ANSI A3 |
| Latex Free | No |
| Powdered | Powder Free |
| Product Type | Synthetic Knit Shell |
| Size | Medium |
| Sterility | Non-sterile |
| Temperature (English) Max. | 300°F |
| Temperature (Metric) Max | 148.89°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.