Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ HID VeritiPro™ Thermal Cycler, 96 well, 0.2 mL

Catalog No. A52127
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 instrument
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A52127 1 instrument
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A52127 Supplier Applied Biosystems™ Supplier No. A52127
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The HID VeritiPro Thermal Cycler features a 96-well (0.2 mL) format with six independent temperature zones to provide precise temperature control and rapid temperature changes for conducting polymerase chain reactions (PCR).

The HID VeritiPro Thermal Cycler features a 96-well (0.2 mL) format with six independent temperature zones to provide precise temperature control and rapid temperature changes for conducting polymerase chain reactions (PCR). The HID VeritiPro Thermal Cycler features a powerful color touch screen and a USB port to simplify instrument setup and use.

Features of the HID VeritiPro Thermal Cycler include:

  • Temperature optimization through VeriFlex technology
  • Simulation mode
  • 8-inch touch-screen control
  • Compact footprint
  • Optional remote capabilities

Temperature optimization through VeriFlex technology
VeriFlex blocks provide the ultimate control of PCR workflows with six zones of independent temperature control.

Simulation mode
Simluation mode allows the user to run the instrument using ramp rates equivalent to those of other thermal cycler systems including: HID Veriti, Applied Biosystems 2720, Applied Biosystem 9700, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.

8-inch touch-screen control
The improved, intuitive, and responsive touch-screen interface allows the user to program with ease.

Compact footprint
We have updated our trusted HID Veriti Thermal Cycler with a smaller footprint. The HID VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.

Optional remote capabilities
By connecting your HID VeritiPro Thermal Cycler to Connect, our cloud-based platform, you will have complete control of your instrument while away from the lab.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions 46.5 x 24.5 x 21.7 cm
Capacity 96-well
Voltage 100/240 V
Display Type 8 in. color TFT LCD
Product Type Thermal Cycler
Height (Metric) 21.7 cm
Width (Metric) 24.5 cm
Warranty 2 Year
Depth (Metric) 46.5 cm
For Use With (Application) PCR
Frequency 50 to 60 Hz
User Interface USB
Wattage 600 W
Max. Ramp Rate 6.0°C/s
Quantity 1 instrument
Memory Onboard Memory (16 Gb)
Weight 12 kg
Block Configurations 96-well, 6-Zone VeriFlex Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.