Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ High Adhesion Self-laminating Wire and Cable Labels
Use high adhesive, self-laminating labels for tough conditions like high humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.
Supplier: Brady™ BA624417
Description
- Dependable, long-term adhesion to small diameter wires
- Will stay adhered, in even the most humid environments
- Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
- Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Specifications
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Non-sterile | |
Wraptor A6200 | |
Rectangle | |
-40°C to +70°C | |
0.107 mm | |
1.5 in. | |
1 in. | |
25.4 mm |
White, Clear | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
3400 Labels | |
-40°F to +158°F | |
0.004 in. | |
1.5 x 1 in. | |
38.1 mm | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction