Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Stationary Glides

Catalog No. 15002858 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-858 Bluebird Vinyl (Voyager)
15-003-032 Black Vinyl (Trailblazer)
15-003-041 Imperial Blue Vinyl (Trailblazer)
15-003-066 Adobe White Vinyl (Trailblazer)
15-003-076 Burgundy Vinyl (Trailblazer)
15-003-087 Orange Kist Vinyl (Trailblazer)
15-003-088 Elephant Gray Vinyl (Voyager)
15-003-098 Marine Blue Vinyl (Supernova)
15-003-108 Mandarin Vinyl (Voyager)
15-003-109 Ink Vinyl (Voyager)
15-003-535 Dove Vinyl (Trailblazer)
15-003-541 Colonial Blue Vinyl (Trailblazer)
15-003-574 Borscht Vinyl (Supernova)
15-003-575 Sterling Vinyl (Supernova)
15-003-673 Graphite Vinyl (Voyager)
15-003-674 Carbon Vinyl (Supernova)
15-003-675 Taupe Vinyl (Supernova)
15-003-758 Storm Vinyl (Supernova)
15-003-858 Charcoal Vinyl (Trailblazer)
15-003-864 Black Vinyl (Voyager)
15-003-908 Taupe Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-858
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest Yes
With Armrest Yes
With Tilt No
With Backrest Yes
With Lumbar Support Yes
Width (Metric) 46 cm
Weight (English) 45 lb.
With Casters No
Width (English) 18 in.
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 24.75 to 34.5 in.
Upholstery Yes
For Use With (Application) Laboratory Seating
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Lift Type Pneumatic
Back Style Standard
Color Bluebird
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Arm Style 2-Way Adjustable Arms
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.