Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring and Non-brake Casters

Catalog No. 15003863 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-863 Adobe White Vinyl (Trailblazer)
15-002-447 Bluebird Vinyl (Voyager)
15-002-600 Black Vinyl (Trailblazer)
15-002-892 Storm Vinyl (Supernova)
15-002-894 Borscht Vinyl (Supernova)
15-002-920 Marine Blue Vinyl (Supernova)
15-002-921 Taupe Vinyl (Supernova)
15-002-941 Colonial Blue Vinyl (Trailblazer)
15-002-969 Burgundy Vinyl (Trailblazer)
15-002-984 Sterling Vinyl (Supernova)
15-002-994 Dove Vinyl (Trailblazer)
15-003-061 Graphite Vinyl (Voyager)
15-003-093 Ink Vinyl (Voyager)
15-003-094 Elephant Gray Vinyl (Voyager)
15-003-402 Taupe Vinyl (Trailblazer)
15-003-616 Orange Kist Vinyl (Trailblazer)
15-003-618 Charcoal Vinyl (Trailblazer)
15-003-704 Carbon Vinyl (Supernova)
15-003-725 Mandarin Vinyl (Voyager)
15-003-731 Black Vinyl (Voyager)
15-003-746 Imperial Blue Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-863
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair with chrome foot ring, adjustable arms, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Casters
Seating Height 24.75 to 34.5 in.
Weight (English) 45 lb.
Upholstery Yes
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Color Adobe White
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
With Tilt No
Arm Style 2-Way Adjustable Arms
Back Style Standard
With Casters Yes
With Lumbar Support Yes
Footrest Yes
With Armrest Yes
With Backrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.