Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring and Stationary Glides

Catalog No. 15002448 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-448 Mandarin Vinyl (Voyager)
15-002-481 Ink Vinyl (Voyager)
15-002-597 Sterling Vinyl (Supernova)
15-002-895 Borscht Vinyl (Supernova)
15-002-919 Marine Blue Vinyl (Supernova)
15-002-939 Colonial Blue Vinyl (Trailblazer)
15-002-943 Black Vinyl (Trailblazer)
15-002-968 Burgundy Vinyl (Trailblazer)
15-002-996 Orange Kist Vinyl (Trailblazer)
15-003-033 Bluebird Vinyl (Voyager)
15-003-063 Graphite Vinyl (Voyager)
15-003-475 Dove Vinyl (Trailblazer)
15-003-568 Black Vinyl (Voyager)
15-003-598 Storm Vinyl (Supernova)
15-003-603 Carbon Vinyl (Supernova)
15-003-615 Taupe Vinyl (Trailblazer)
15-003-619 Imperial Blue Vinyl (Trailblazer)
15-003-723 Taupe Vinyl (Supernova)
15-003-730 Elephant Gray Vinyl (Voyager)
15-003-761 Adobe White Vinyl (Trailblazer)
15-004-028 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-448
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
Footrest Yes
With Lumbar Support Yes
With Armrest Yes
With Casters No
With Backrest Yes
Seating Height 24.75 to 34.5 in.
Wheel Type Stationary Glides
Width (English) 18 in.
Width (Metric) 46 cm
Weight (English) 45 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Upholstery Yes
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Back Style Standard
Color Mandarin
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Finish Black
For Use With (Application) Laboratory Seating
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.