Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15003992 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-992 Bluebird Vinyl (Voyager)
15-002-443 Dove Vinyl (Trailblazer)
15-002-472 Black Vinyl (Voyager)
15-002-480 Burgundy Vinyl (Trailblazer)
15-002-503 Taupe Vinyl (Trailblazer)
15-002-538 Mandarin Vinyl (Voyager)
15-003-042 Imperial Blue Vinyl (Trailblazer)
15-003-073 Sterling Vinyl (Supernova)
15-003-075 Black Vinyl (Trailblazer)
15-003-542 Colonial Blue Vinyl (Trailblazer)
15-003-672 Adobe White Vinyl (Trailblazer)
15-003-727 Charcoal Vinyl (Trailblazer)
15-003-752 Graphite Vinyl (Voyager)
15-003-753 Elephant Gray Vinyl (Voyager)
15-003-764 Storm Vinyl (Supernova)
15-003-778 Carbon Vinyl (Supernova)
15-003-781 Taupe Vinyl (Supernova)
15-003-869 Borscht Vinyl (Supernova)
15-003-893 Ink Vinyl (Voyager)
15-003-903 Marine Blue Vinyl (Supernova)
15-003-910 Orange Kist Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-992
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair, seat tilt, black foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt Yes
With Casters No
Footrest Yes
With Backrest Yes
Width (Metric) 46 cm
With Armrest No
Upholstery Yes
Wheel Type Stationary Glides
Width (English) 18 in.
Frame Type Black Nylon Reinforced Fiberglass
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 36 lb.
For Use With (Application) Laboratory Seating
Seating Height 24.75 to 34.5 in.
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Finish Black
Color Bluebird
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.