Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters

Catalog No. 15002498 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-498 Black Vinyl (Voyager)
15-002-499 Adobe White Vinyl (Trailblazer)
15-002-598 Colonial Blue Vinyl (Trailblazer)
15-002-922 Taupe Vinyl (Supernova)
15-002-964 Taupe Vinyl (Trailblazer)
15-002-967 Marine Blue Vinyl (Supernova)
15-002-972 Sterling Vinyl (Supernova)
15-002-989 Imperial Blue Vinyl (Trailblazer)
15-002-990 Charcoal Vinyl (Trailblazer)
15-003-231 Elephant Gray Vinyl (Voyager)
15-003-432 Storm Vinyl (Supernova)
15-003-433 Borscht Vinyl (Supernova)
15-003-597 Carbon Vinyl (Supernova)
15-003-613 Dove Vinyl (Trailblazer)
15-003-722 Orange Kist Vinyl (Trailblazer)
15-003-743 Burgundy Vinyl (Trailblazer)
15-003-751 Mandarin Vinyl (Voyager)
15-003-756 Ink Vinyl (Voyager)
15-003-860 Bluebird Vinyl (Voyager)
15-003-874 Graphite Vinyl (Voyager)
15-004-013 Black Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-498
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with chrome foot ring and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
Footrest Yes
With Tilt No
With Casters Yes
With Armrest No
With Backrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Wheel Type Casters
Weight (English) 35 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Finish Black
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Color Black
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.