Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Black Foot Ring, and Non-brake Casters

Catalog No. 15003907 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-907 Sterling Vinyl (Supernova)
15-002-468 Dove Vinyl (Trailblazer)
15-002-469 Taupe Vinyl (Trailblazer)
15-002-474 Adobe White Vinyl (Trailblazer)
15-002-476 Burgundy Vinyl (Trailblazer)
15-002-495 Elephant Gray Vinyl (Voyager)
15-002-504 Orange Kist Vinyl (Trailblazer)
15-002-537 Ink Vinyl (Voyager)
15-003-011 Colonial Blue Vinyl (Trailblazer)
15-003-040 Imperial Blue Vinyl (Trailblazer)
15-003-065 Black Vinyl (Voyager)
15-003-067 Storm Vinyl (Supernova)
15-003-193 Graphite Vinyl (Voyager)
15-003-236 Borscht Vinyl (Supernova)
15-003-454 Mandarin Vinyl (Voyager)
15-003-484 Bluebird Vinyl (Voyager)
15-003-539 Black Vinyl (Trailblazer)
15-003-544 Charcoal Vinyl (Trailblazer)
15-003-765 Carbon Vinyl (Supernova)
15-003-779 Marine Blue Vinyl (Supernova)
15-003-865 Taupe Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-907
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (Metric) 46 cm
With Lumbar Support Yes
With Backrest Yes
Footrest Yes
With Tilt Yes
With Casters Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 24.75 to 34.5 in.
With Armrest Yes
Width (English) 18 in.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Wheel Type Casters
Weight (English) 46 lb.
Holds 300 lb.
Upholstery Yes
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Sterling
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Supernova)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.