Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring and Non-brake Casters

Catalog No. 15004027 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-027 Imperial Blue Vinyl (Trailblazer)
15-002-578 Storm Vinyl (Supernova)
15-002-579 Colonial Blue Vinyl (Trailblazer)
15-002-614 Burgundy Vinyl (Trailblazer)
15-002-965 Taupe Vinyl (Trailblazer)
15-002-988 Marine Blue Vinyl (Supernova)
15-003-036 Mandarin Vinyl (Voyager)
15-003-058 Black Vinyl (Voyager)
15-003-078 Bluebird Vinyl (Voyager)
15-003-092 Ink Vinyl (Voyager)
15-003-232 Graphite Vinyl (Voyager)
15-003-233 Adobe White Vinyl (Trailblazer)
15-003-403 Orange Kist Vinyl (Trailblazer)
15-003-404 Taupe Vinyl (Supernova)
15-003-601 Borscht Vinyl (Supernova)
15-003-604 Sterling Vinyl (Supernova)
15-003-705 Carbon Vinyl (Supernova)
15-003-720 Dove Vinyl (Trailblazer)
15-003-729 Elephant Gray Vinyl (Voyager)
15-004-014 Black Vinyl (Trailblazer)
15-004-026 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-027
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters Yes
With Tilt Yes
With Lumbar Support Yes
Footrest Yes
With Armrest Yes
Wheel Type Casters
With Backrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Type Black Nylon Reinforced Fiberglass
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Weight (English) 46 lb.
Holds 300 lb.
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Back Style Standard
Color Imperial Blue
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.