Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring and Stationary Glides

Catalog No. 15004012 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-012 Colonial Blue Vinyl (Trailblazer)
15-002-500 Adobe White Vinyl (Trailblazer)
15-002-615 Imperial Blue Vinyl (Trailblazer)
15-002-616 Charcoal Vinyl (Trailblazer)
15-002-940 Sterling Vinyl (Supernova)
15-002-942 Black Vinyl (Trailblazer)
15-002-963 Taupe Vinyl (Trailblazer)
15-002-983 Carbon Vinyl (Supernova)
15-002-997 Orange Kist Vinyl (Trailblazer)
15-003-064 Graphite Vinyl (Voyager)
15-003-431 Borscht Vinyl (Supernova)
15-003-477 Marine Blue Vinyl (Supernova)
15-003-599 Storm Vinyl (Supernova)
15-003-612 Dove Vinyl (Trailblazer)
15-003-724 Taupe Vinyl (Supernova)
15-003-732 Black Vinyl (Voyager)
15-003-742 Burgundy Vinyl (Trailblazer)
15-003-759 Elephant Gray Vinyl (Voyager)
15-003-856 Bluebird Vinyl (Voyager)
15-003-861 Ink Vinyl (Voyager)
15-003-868 Mandarin Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-012
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest Yes
With Casters No
With Lumbar Support Yes
Width (English) 18 in.
With Backrest Yes
Width (Metric) 46 cm
With Armrest Yes
Wheel Type Stationary Glides
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 46 lb.
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Color Colonial Blue
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Arm Style 2-Way Adjustable Arms
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.