Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring and Stationary Glides

Catalog No. 15003862 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-862 Elephant Gray Vinyl (Voyager)
15-002-449 Mandarin Vinyl (Voyager)
15-002-482 Ink Vinyl (Voyager)
15-002-483 Black Vinyl (Voyager)
15-002-485 Adobe White Vinyl (Trailblazer)
15-002-577 Borscht Vinyl (Supernova)
15-002-599 Sterling Vinyl (Supernova)
15-002-612 Marine Blue Vinyl (Supernova)
15-002-893 Storm Vinyl (Supernova)
15-002-896 Black Vinyl (Trailblazer)
15-002-938 Colonial Blue Vinyl (Trailblazer)
15-002-987 Orange Kist Vinyl (Trailblazer)
15-002-998 Charcoal Vinyl (Trailblazer)
15-003-059 Graphite Vinyl (Voyager)
15-003-476 Taupe Vinyl (Trailblazer)
15-003-478 Burgundy Vinyl (Trailblazer)
15-003-479 Imperial Blue Vinyl (Trailblazer)
15-003-543 Bluebird Vinyl (Voyager)
15-003-600 Taupe Vinyl (Supernova)
15-003-602 Carbon Vinyl (Supernova)
15-003-721 Dove Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-862
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable high bench chair EKO vinyl chair.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
With Casters No
With Armrest No
Width (Metric) 46 cm
With Backrest Yes
Footrest Yes
Wheel Type Stationary Glides
Width (English) 18 in.
Lift Type Pneumatic
Upholstery Yes
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Weight (English) 36 lb.
For Use With (Application) Laboratory Seating
Holds 300 lb.
Seating Height 24.75 to 34.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Color Elephant Gray
Adjustable (Height) 24.75 to 34.5 in.
Back Style Standard
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.