Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen High-Density Institutional Trash Can Liners
SDP

Catalog No. 14828176 Shop All American Precision Plastics Products
Change view
Click to view available options
Dimensions (L x W):
24 x 33 in. (60.96 x 83.8cm)
40 x 48 in. (101.6 x 121.9cm)
40 x 48 in. (101.6x 122cm)
Thickness (English):
0.24 mil
0.55 mil
0.63 mil
0.75 mil
Capacity (Metric):
151 to 170 L
45 to 60 L
Color:
Black
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (Metric) Color
14-828-176 24 x 33 in. (60.96 x 83.8cm) 0.24 mil 45 to 60 L Clear
14-828-184 40 x 48 in. (101.6 x 121.9cm) 0.63 mil 151 to 170 L Clear
14-828-183 40 x 48 in. (101.6 x 121.9cm) 0.55 mil 151 to 170 L Clear
17-828-261 40 x 48 in. (101.6x 122cm) 0.75 mil 151 to 170 L Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-828-176 Supplier Medegen Supplier No. HCL24336
This item is not returnable. View return policy

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

  • Made from HDPE (high density) film
  • No printing on the bags
  • Packaged in a flat box dispenser

Specifications

Color Clear
For Use With (Application) Hospitals, elder care centers and other institutional settings
Material HDPE
Thickness (English) 0.24 mil
Dimensions (L x W) 24 x 33 in. (60.96 x 83.8cm)
Length (English) 24 in.
Width (English) 33 in.
Product Type Waste Disposal Bag
Capacity (English) 12 to 16 gal.
Capacity (Metric) 45 to 60 L
Length (Metric) 60.96 cm
Width (Metric) 83.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.