Learn More
Description
- Made from HDPE (high density) film
- No printing on the bags
- Packaged in a flat box dispenser
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Hospitals, elder care centers and other institutional settings |
| Material | HDPE |
| Thickness (English) | 0.55 mil |
| Dimensions (L x W) | 40 x 48 in. (101.6 x 121.9cm) |
| Length (English) | 40 in. |
| Width (English) | 48 in. |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 40 to 45 gal. |
| Capacity (Metric) | 151 to 170 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
