Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ A+ Aloe™ N88 Nitrile Gloves

Catalog No. 19170808 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-808 X-Large
19-170-805 Small
19-170-806 Medium
19-170-807 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-170-808 Supplier Ansell Supplier No. N88410

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robust aloe and chamomile coated nitrile gloves offer comfortable protection for a variety of industries including healthcare, life science, manufacturing, machinery and equipment.

  • Inner coating of aloe helps protect hands from chapping, drying and cracking
  • Ideal for extended wear
  • Textured fingertip finish provides a secure grip
  • 100% nitrile construction offers abrasion, chemical and puncture resistance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model N884-10
Series MICROFLEX™ A+ Aloe™ N88
Tensile Strength 16 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.