Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Aloe Flex™ V51 Vinyl Gloves

Catalog No. 1916748 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-167-48 Small
19-167-49 Medium
19-167-50 Large
19-167-51 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-167-48 Supplier Ansell Supplier No. V511
This item is not returnable. View return policy

General purpose vinyl gloves with soothing aloe helps protect hands from chapping, drying and cracking.

General purpose applications such as maintenance, painting, food handling, and other areas that do not require a medical grade glove

  • Smooth finish
  • Beaded cuff
  • Powder free
  • Ambidextrous, non-sterile
  • Manufactured in an IS0 9002 certified facility
  • Length: 9.5 in. (24 cm)
  • Thickness: 5 mil
  • Color: Green

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 4
Color Green
Exterior Finish No Texture
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Material Vinyl
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size Small
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Model V511
Series MICROFLEX™ Aloe Flex™ V51
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.