Learn More
Description
- Soft, comfortable latex for extended wear comfort
- Thick design for enhanced durability
- Double chlorinated for easy don and doff
- 510K approved for medical use
- Compliant with US Food Contact Regulations
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Applications | Healthcare, Industrial |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.3 mil |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
