Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Integra™ N86 Nitrile Gloves

Catalog No. 1916720 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-167-20 Small
19-167-21 Medium
19-167-22 Large
19-167-23 X-Large
19-167-64 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-167-20 Supplier Ansell Supplier No. N861
Add to Cart
Add to Cart
This item is not returnable. View return policy

Integra™ nitrile examination gloves are designed with extra thickness in the palm and finger to offer added durability.

  • Unique nitrile formula is stretchier than other exam weight nitrile gloves
  • Added dexterity to pick up small parts
  • Textured finish
  • Beaded cuff
  • Powder free
  • Ambidextrous, non-sterile
  • Manufactured in an IS0 9002 certified facility
  • Ideal for standard and moderate risk examination procedures, inspection, selecting, checking parts, assembly and equipment repair
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated Yes
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.7 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model N861
Quantity 500/Cs.
Series MICROFLEX™ Integra™ N86
Tensile Strength 31 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.