Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ High Five L91 Extended Cuff Latex Gloves

Catalog No. p-3888718 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-167-56 Small
19-167-57 Medium
19-167-58 Large
19-167-59 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-167-56 Supplier Ansell Supplier No. L911
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Latex, powder free exam gloves with extended cuff for added protection of wrists and forearms. Fully textured for improved grip in wet and dry conditions.

  • Thicker and stronger than standard exam gloves
  • Beaded cuff and textured finish
  • Extended cuff 12 in. length
  • Recommended for sample taking/processing and maintaining lab furniture/equipment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.1 mil
Finger Thickness (Metric) 0.23 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 8.3 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size Small
Thickness (English) 9.1 mil
Thickness (Metric) 0.23 mm
FDA 510 (k) No
Model L911
Series High Five L91
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.