Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Five™ Microporous Sleeves with Knit Cuff

Catalog No. 19167937 Shop All Ansell Products
Change view
Click to view available options
24 in. length; White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-167-937 24 in. length; White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-167-937 Supplier High Five™ Supplier No. EW2062024

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Microporous construction for durability

The cloth-like material of this sleeve provides a waterproof barrier protection for general purpose tasks.

  • Knit cuff offers exceptional protection while holding the sleeve in place
  • For areas where dirt, grime, spills and splashes are prevalent
  • Length: 24 in. (61cm)
  • White

TRUSTED_SUSTAINABILITY

Specifications

Construction Microporous
Material Microporous Fabric
Color White
For Use With (Application) Use in areas where dirt, grime, spills and splashes are prevalent
Length (English) 24 in.
Length (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.