Learn More
Description
Perfect for protection from liquid splashes and spills
- Complete with built-in thumb loops and apron-style neck and back yoke
- Color: Blue
Specifications
Specifications
| Size | X-Large |
| For Use With (Application) | Protection from liquid splashes and spills |
| No. of Pockets | None |
| Gender | Unisex |
| Product Type | General Purpose Gown |
| Material | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.