Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ High-Form Alumina Crucible Covers

Catalog No. 12943B
Change view
Click to view available options
For Use With (Application):
10 mL High-form Crucible 65533
50 mL Cylindrical Crucible 65537
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
12-943B 50 mL Cylindrical Crucible 65537
08-226-16A 10 mL High-form Crucible 65533
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-943B Supplier CoorsTek™ Supplier No. 65607
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flat flanged style

Flange holds covers securely in place

Order Info

Thickness: 0.125 in. (3.2mm)

Specifications

Diameter (Metric) Inner 30mm
Material Alumina
For Use With (Application) 50 mL Cylindrical Crucible 65537
Thickness (Metric) 3.6mm
Diameter (Metric) Outer 35mm
Product Type Crucible Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.