Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals High Form Nickel Crucible;Cap (ml), 50;Top Dia (mm), 44;Bottom Dia (mm), 32;Depth (mm), 51

Catalog No. AA35904KT
Change view
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
75 mL
100 mL
500 mL
Diameter (Metric) Outer:
38mm
41mm
44mm
54mm
61mm
101mm
Height (Metric):
35mm
43mm
51mm
57mm
62mm
91mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA35904KT 30 mL 41mm 43mm
AA35883KT 20 mL 38mm 35mm
AA35925KT 50 mL 44mm 51mm
AA35946KT 75 mL 54mm 57mm
AA35967KT 100 mL 61mm 62mm
AA36040KT 500 mL 101mm 91mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AA35904KT Supplier Thermo Scientific Chemicals Supplier No. 035904KT
Only null left
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description High Form
Material Nickel
Capacity (Metric) 30 mL
Diameter (Metric) Outer 41mm
Height (Metric) 43mm
Product Type Nickel Crucible
Diameter (Metric) Base 25mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.