Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP High-Performance UV Transilluminators

Catalog No. UV95042701 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254 nm
302 nm
302/365 nm
365 nm
Filtration Area (Metric):
20 x 20 cm
20 x 40 cm
21 x 26 cm
25 x 30 cm
Depth (Metric):
27.9 cm
33.6 cm
Height (Metric):
12.2 cm
14.3 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Filtration Area (Metric) Depth (Metric) Height (Metric)
UV95042701 254 nm 20 x 20 cm 33.6 cm 14.3 cm
UV95042401 302 nm 25 x 30 cm 33.6 cm 14.3 cm
UV95043101 302/365 nm 20 x 20 cm 27.9 cm 12.2 cm
UV95043201 302/365 nm 25 x 30 cm 27.9 cm 12.2 cm
UV95042801 254 nm 21 x 26 cm 33.6 cm 14.3 cm
UV95042001 365 nm 20 x 40 cm 33.6 cm 14.3 cm
UV95042901 254 nm 25 x 30 cm 33.6 cm 14.3 cm
UV95043001 254 nm 20 x 40 cm 33.6 cm 14.3 cm
UV95042601 302/365 nm 20 x 40 cm 33.6 cm 14.3 cm
UV95042301 302 nm 20 x 20 cm 33.6 cm 14.3 cm
UV95042201 302 nm 21 x 26 cm 33.6 cm 14.3 cm
UV95042501 302/365 nm 21 x 26 cm 27.9 cm 12.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. UV95042701 Supplier UVP Supplier No. 95042701

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Exclusive 25-watt tubes provide high intensity performance and uniform UV illumination plus sensitivity on stained gels

Large format models offer filter sizes up to 20 × 40cm. Select from single UV wavelength or 2UV models 302nm and 365nm UV in one unit. Electronic ballast offers improved gel visualization and gel documentation.

  • Stainless steel cover frame provide an easy clean surface and reduces cross contamination of samples
  • Uniform, brilliant back-lit fluorescence illumination is enhanced with UVP's unique background uniformity screen and UVG long-life filter
  • Uniformity screen is available on units with midrange or longwave UV
  • Powerful cooling fan maintains a low filter surface temperature to prevent sample damage and maintains a constant UV intensity
  • Removable and adjustable protective UV blocking cover is included with each transilluminator
Electronic ballast and cutting edge construction
  • Lighter-weight unit with increased ultraviolet output and intensity
  • Wider intensity range with variable selection (select models)
  • Fast lamp start up and no light flicker
  • Universal power supply
  • Reduced electrical consumption and longer tube life

High/Medium/Low settings on Variable Intensity models

  • High setting allows for UV excitation of fluorophores on gels for routine photography
  • Medium is excellent for viewing and quick single-band excision
  • Low setting allows for positioning and preparation of gels, excising multiple bands, and focusing for photography

  • Variable intensity models with 302 or 254nm wavelength are each available in multiple filter sizes
  • Variable-intensity model with 365nm wavelength has 20 × 40cm filter area
  • Fixed-intensity models with dual 302/365nm wavelength come in four filter sizes

Note: UVP refers to its midrange UV products as 302nm; other manufacturers may specify 300nm, 310nm or 312nm. The spectral output of these units is the same as UVP's 302nm.

Gel documentation

Order Info

All models are 13 1/4D x 19 3/32W x 5 5/8 in.H (33.6 x 48.5 x 14.3cm).

Certifications

Safety certifications: all 115V models US and C entela certified for US and Canada; 230V CE certified for European Community. 100V models available (T marked for Japan).

Warranty and Services

Two years

Specifications

Width (Metric) 48.6 cm
Height (Metric) 14.3 cm
Certifications/Compliance CSA, US, C entela
Depth (English) 13.25 in.
Depth (Metric) 33.6 cm
Height (English) 5.62 in.
Product Type High Performance Transilluminator
Width (English) 19.13 in.
For Use With (Application) Gel documentation
Filtration Area (English) 7.87 x 7.87 in.
Includes Stainless steel cover frame, UV blocking cover, cooling fan
No. of Places 4.0
Wattage 25 w
Filtration Area (Metric) 20 x 20 cm
Electrical Requirements 100/115 V 60 Hz
Voltage 100/115 V
Frequency 60 Hz
Intensity High/Medium/Low
Wavelength 254 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.