Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ High Performance Variable Volume Micropipette
SCI_ED

Catalog No. S83751 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 10,000 μL
1000 to 5000 μL
2 to 20 μL
20 to 200 μL
200 to 1000 μL
5 to 50 μL
50 to 200 μL
500 to 10,000 μL
500 to 5000 μL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S83751 0.1 to 2.5 μL
S83752 0.5 to 10 μL
S83753 5 to 50 μL
S83754 50 to 200 μL
S83755 200 to 1000 μL
S83756 10 to 100 μL
S83757 100 to 1000 μL
S83758 2 to 20 μL
S83759 20 to 200 μL
S83760 1000 to 5000 μL
S83761 500 to 5000 μL
S83762 1000 to 10,000 μL
S83763 500 to 10,000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S83751 Supplier Eisco™ Supplier No. VVM1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The complete line of High Performance Variable Volume Micropipettes measure and deliver precise volumes from 0.1 μL to 10 mL.

  • Features a soft and lightweight operation with an ergonomic, soft touch tip ejector designed to minimize hand fatigue, reduce thumb stress and to increase comfort with prolonged use
  • Fully autoclavable with a durable, autoclavable PVDF tip cone
  • Slip-resistant thermoplastic elastomer (TPE) body grip to minimize the transfer of body heat to the micropipette resulting in high accuracy even with continuous use
  • Color coded plungers for easy identification and tip selection
  • Simple, easy to read volume adjustment
  • Calibration conforms to DIN 12650 & EN-ISO 8655 standard ensuring high accuracy and precision
  • Individual calibration report enclosed with every micropipette

Specifications

Accuracy High accuracy
Certifications/Compliance DIN 12650, EN-ISO 8655
Description Variable volume
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Micropipette Tip
Grip Type Ergonomic
Material Plastic
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Variable Volume Micropipette
Volume (Metric) 0.1 to 2.5 μL
Increments 0.01 μL
Precision High precision
Quantity 1/Ea.
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 1 in.
Height (Metric) 2.54 cm
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.