Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ XPR Excellence Micro-Analytical Comparators

Catalog No. 01912594 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Readability:
0.01 mg, 0.005 mg
1 μg
Linearity:
0.012 mg
0.02 mg
0.15 mg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability Linearity
01-912-594 1 μg 0.02 mg
01-915-009 1 μg 0.012 mg
01-915-006 0.01 mg, 0.005 mg 0.15 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-912-594 Supplier METTLER TOLEDO™ Supplier No. 30355547
Add to Cart
Add to Cart
Request a Quote

XPR Excellence Micro-Analytical Comparators perform highly accurate mass determination with full traceability of weighing results. User guidance within the color touchscreen increases efficiency of daily weighing tasks.

METTLER TOLEDO XPR Excellence Micro-Analytical Comparators are industry leading in accurate mass determination with a full traceability of weighing results. XPR36C, XPR56C, and XPR226CDR models function as high performance, but are also comparators. We offer customizable software options to best fit your weighing or comparator needs.

  • Balance Type: XPR Excellence Micro-Analytical Comparators
  • Readability: 0.001 mg (XPR36C), 0.01 mg (XPR56C), 0.005 mg (XPR226CDR)
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)

Key features:

  • MC Link calibration software
  • Automatic static detection
  • Automatic doors
  • Password protection
  • Leveling guidance
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
TRUSTED_SUSTAINABILITY

Specifications

Connection Type 12 V DC ±3%, 2.25 A, maximum ripple: 80 mVpp
Display Type Color TFT Touchscreen
Readability 1 μg
Linearity 0.02 mg
Model XPR56C
Repeatability 0.0007 mg
Type Micro Analytical Balance
Length (Metric) 533.4 mm
Width (English) 15.5 in.
Width (Metric) 393.7 mm
Height (English) 10.1 in.
Height (Metric) 257.2 mm
Diameter (English) Outer Pan 1.4 in.
Diameter (Metric) Outer Pan 35 mm
Weight (Metric) 12.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.