Learn More
Surgical Design™ High Precision Straight Broad Strong Point Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Broad Strong-Point Tips: Ideal for securely grasping thicker, heavier, or textured materials without slipping.
- 6-in. Extended Length: Provides added reach and leverage while maintaining excellent control and handling precision.
- Straight Tip Profile: Ensures clear visibility and stable alignment for consistent performance during lab tasks.
- Ribbed Grip Surface: Non-slip gripping area enhances comfort and control during prolonged use.
- Premium Stainless Steel Construction: Corrosion-resistant, durable, and suitable for laboratory, dissection, and general utility work.
- Versatile Utility Tool: Perfect for histology, microscopy prep, specimen transfer, general lab handling, crafts, electronics, and fieldwork.
Specifications
Specifications
| Product Type | Tweezers |
| Length (English) | 6 in. |
| Length (Metric) | 15.25 cm |
| Material | Stainless Steel (304) |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
| Tip Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.