Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Straight Broad Strong Point Tweezers/Forceps

Catalog No. 12000128 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-128 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-000-128
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use in general applications. Fisherbrand High Precision Straight Broad Strong Point Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Straight broad strong point
  • Features serrated grips for better contraol
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
Height (English) 0.0785 in.
Height (Metric) 1.97 mm
Tip Style Broad, Strong
Width (English) 0.455 in.
Width (Metric) 11.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.