Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Straight Medium Point with Serrated Grip Tweezers/Forceps

Catalog No. 12000130 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-130 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-000-130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General purpose hand tool used without magnification. Fisherbrand High Precision Straight Medium Point with Serrated Grip Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Features serrated handles for better control
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
Height (English) 0.09 in.
Height (Metric) 2.25 mm
Tip Style Medium
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.