Learn More
Surgical Design™ High Precision Straight Slender Fine Point Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Slender Fine-Point Tips: Designed for precise gripping of small or fragile specimens without causing damage.
- Extended 5.5-in. Length: Provides increased reach while maintaining fingertip control for delicate tasks.
- Straight Alignment: Ensures excellent visibility and accuracy during micro-dissection and sample preparation.
- Premium Stainless Steel: Corrosion-resistant, durable, and ideal for laboratory, histology, and microscopy environments.
- Smooth Tip Closure: Maintains consistent tension and reliable performance for precision specimen handling.
- Versatile Lab Tool: Suitable for micro-assembly, slide preparation, electronics work, entomology, and general fine detail work.
Specifications
Specifications
| Product Type | Tweezers |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel (304) |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
| Tip Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.