Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Straight Medium Point Serrated Tip Tweezers/Forceps

Catalog No. 12000129 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-129 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-000-129
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General purpose hand tool used without magnification. Fisherbrand High Precision Straight Medium Point Serrated Tip Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Features serrated tips and handles for better control
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Medium
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.