Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals High Protein Diet, Pellet-Requires Mineral Supplementation
High protein diet consisting of 64% protein.
$1436.00 - $5443.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290466910
|
MP Biomedicals
0290466910 |
10 kg |
Each for $1,436.00
|
|
|||||
MP290466920
|
MP Biomedicals
0290466920 |
20 kg |
Each for $2,505.00
|
|
|||||
MP290466950
|
MP Biomedicals
0290466950 |
50 kg |
Each for $5,443.00
|
|
|||||
Description
High protein diet consisting of 64% protein, brewer's yeast USP, salt mixture and vitamin fortification.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title