Learn More
Description
Ideal for instrument and OEM applications employing very high-purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated.
- Made from chrome-plated brass bar stock
- Ultrasonically cleaned and machined under statistical process control (SPC)
- 10-Micron stainless-steel inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Low internal volume
- PCTFE seat
- Viton™ seal
- Diffusion-resistant 316L stainless-steel diaphragm packless valve on the outlet controls gas flow
- 2 in. (50.8mm) dual-scale gauges
- Inboard leak rate <1 x 10-9cc/sec. (helium) allows resistance to atmospheric contaminants
- Threaded housing cap for easy panel mounting and drilled body for rear-bracket mounting
- Operating temperature range: -40° to +60°C (-40° to +140°F)
- Outlet: Needle Valve with 1/4 in. NPT Male Thread
- Delivery pressure change ≤0.53/100psig
Specify cylinder outlet connection (CGA) at time of order.
Order Info
Call Fisher Scientific Customer Service to order. Be sure to specify cylinder outlet connection (CGA) at time of order.
Specifications
Specifications
| Connection Type | 0.25 in. NPT outlet port |
| Delivery Pressure | 5 to 125 psi |
| Diaphragm Material | 316L Stainless Steel |
| Type | Gas Regulator |
| Filter Material | 10μ Stainless Steel |
| For Use With (Application) | Ideal for instrument and OEM applications employing very high purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated |
| Material | Chrome-plated Brass |
| No. of Stages | Single |
| Operating Temperature Range (English) | -°F to +140°F |
| Operating Temperature Range (Metric) | -4°C to +60°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.