Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva High Purity dNTPs

Catalog No. 45001333 Shop All Cytiva Products
Change view
Click to view available options
Product Type:
dATP
dCTP
dGTP
dTTP
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
45-001-333 dATP
45-001-335 dGTP
45-001-334 dCTP
45-002-407 dTTP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-001-333 Supplier Cytiva Supplier No. 27185004
Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Used for amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis, and expression profiling. Cytiva High Purity dNTPs are tested functionally in long PCR* to be PCR-quantified for high-quality sequencing.

  • High purity: >98% triphosphate, as confirmed by chromatographic analysis and 31P nuclear magnetic resonance (NMR) spectroscopy
  • Supplied as solids and also available in solutions
TRUSTED_SUSTAINABILITY

Specifications

Format Solid
Product Type dATP
Content And Storage -20°C
Purity ≥98% triphosphate
Quantity 250 mg
For Use With (Application) Amplification, Dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.