Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva High Purity rNTP Solutions

Catalog No. 45001347 Shop All Cytiva Products
Change view
Click to view available options
Format:
Liquid
Product Type:
ATP, 100 mM solution
CTP, 100 mM solution
GTP, 100 mM solution
UTP, 100 mM solution
Quantity:
25 μmol
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Product Type Quantity
45-001-347 Liquid UTP, 100 mM solution 25 μmol
45-001-343 Liquid CTP, 100 mM solution 25 μmol
45-001-345 Liquid GTP, 100 mM solution 25 μmol
45-001-341 Liquid ATP, 100 mM solution 25 μmol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-001-347 Supplier Cytiva Supplier No. 27208601
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for in vitro transcription or for reactions requiring rNTPs of high purity. Cytiva Lifescience™ High Purity rNTP Solutions provide easy-to-use, time-saving solutions.

  • Each lot is tested for ribonuclease contamination to ensure success in your application
  • High purity: >98% triphosphate

TRUSTED_SUSTAINABILITY

Specifications

Format Liquid
Description Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity.
pH 7.5
Product Type UTP, 100 mM solution
Concentration 100 mM
Purity ≥98% triphosphate
Quantity 25 μmol
Color Colorless
For Use With (Application) in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.